Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Fish Tape, 3/16 In x 50 ft, Nylon
Mfr # FTN536-50
Zoro # G0557216
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Tape Material Nylon
- Size 3/16"W
- Features Curl Resistant, For Fishing Near Energized Lines When Maximum Flexibility Is Needed, Perfect for Fishing In Conduit with Wire or Cable Present
- Case Style Winder Slide
Product Information
- Brand Greenlee
- MFR # FTN536-50
- Zoro # G0557216
- UPC # 783310127154
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 50 ft |
Size | 3/16"W |
Case Dia. | 13 in |
Tape Size | 3/16" |
Tape Diameter | 3/16 in |
Tape Length | 50 ft |
Tape Width | 3/16 in |
Case Diameter | 13 in |
Details
Tape Material | Nylon |
Features | Curl Resistant, For Fishing Near Energized Lines When Maximum Flexibility Is Needed, Perfect for Fishing In Conduit with Wire or Cable Present |
Case Style | Winder Slide |
Case Material | Plastic |
Winder Case | Yes |
Tape Profile | Round |
Item | Fish Tape |
Tape End Style | Non-Conductive Eyelet |
Case Winding Type | Winder Slide |
Non-Conductive | Yes |
Tape Shape | Round |
Replacement Tape Cartridge Number | RN536-50 |
Tape Color | Green |
Tape Tensile Strength | 250 lb |
Description
Fish Tape, Tape End Style Non-Conductive Eyelet, Tape Length 50 ft, Tape Material Nylon, Tape Shape Round, Case Winding Type Winder Slide, Tape Diameter 3/16 in, Tape Tensile Strength 250 lb, Case Diameter 13 in, Non-Conductive Yes, Case Material Plastic, Case Style Winder Slide, Features Curl Resistant, For Fishing Near Energized Lines When Maximum Flexibility Is Needed, Perfect for Fishing In Conduit with Wire or Cable Present, Replacement Tape Cartridge Number RN536-50, Tape Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Cutter, 20 in Cutting Capacity, Cut Material Steel, Tungsten Carbide Blade (49195)
- OSG Spiral Point Tap, Plug, 3 (1232400)
- TEKTON 3/8 Inch Drive x 4 mm Long Hex Bit Socket (SHB13402)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG FEELER GAUGE 29 BLADE (KH29A)
- GREENLEE Piston, 1 1/4 In, Pk3 (611-3)
- GREENLEE Piston, Conduit (613)
- GREENLEE Fish Tape, 3/16 In x 100 ft, Flex. Steel (FS439-100)
- GREENLEE Measuring Tape, Conduit, 3000 Ft x 3/16 In (435)
- GREENLEE Vacuum/Blower Power Fishing System, 5 gal (390)
- GREENLEE Pulling Lubricant, Cream, 1 Qt (CRM-Q)
- GREENLEE Fishline, Conduit-Nylon (607)
- Greenlee Fishing Tapes, Sticks, & Lines