Shop All Fishing Tapes, Sticks, & Lines
This Product is Discontinued
Greenlee
Fish Tape, 1/8 In x 125 ft, Steel (Discontinued)
Mfr # FTS438-125
Zoro # G1632626
This Product is Discontinued
Key Features
- Length 125 ft
- Tape Material Steel
- Size 1/8"W
- Material Steel
- Features For General Fishing in Conduit, Improved Low Profile Tip
Product Information
- Brand Greenlee
- MFR # FTS438-125
- Zoro # G1632626
- UPC # 783310127093
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 125 ft |
Size | 1/8"W |
Case Dia. | 13 in |
Tape Size | 1/8" x 0.060" |
Tape Diameter | 1/8 in |
Tape Length | 125 ft |
Tape Width | 1/8 in |
Case Diameter | 13 in |
Tape Length Range | 120 to 200 ft |
Tape Width/Diameter | 1/8 in1/8 in |
Fits Case Diameter | 13 in |
Description
This Greenlee FTS438-125 Fish Tape is the ideal tool for fishing wire through conduits. It has a flat profile and 1/8"W x 0.060" thick steel tape, making it perfect for low voltage installations. The winding slide case allows you to pull the tape back in quickly and easily. The tape is 125 ft long and made of steel. Its size is 1/8"W x 0.060" thick with a flat profile, making it easy to work with when fishing wire through conduits. For your next installation project, equip yourself with this Greenlee Fish Tape which will make the job much easier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.