Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Fish Tape, 1/4 In x 25 ft, Steel
Mfr # 438-2X
Zoro # G1116001
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft
- Tape Material Steel
- Size 0.030" Thickness
- Material Steel
- Features For General Fishing in Conduit, Improved Low Profile Tip
Product Information
- Brand Greenlee
- MFR # 438-2X
- Zoro # G1116001
- UPC # 783310016960
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 25 ft |
Size | 0.030" Thickness |
Case Dia. | 13 in |
Tape Size | 1/4" x 0.030" |
Tape Length | 25 ft |
Tape Diameter | 1/4 in |
Tape Width | 1/4 in |
Case Diameter | 13 in |
Details
Tape Material | Steel |
Material | Steel |
Features | For General Fishing in Conduit, Improved Low Profile Tip |
Case Style | Crank Handle |
Case Material | Plastic |
Item | Fish Tape |
Winder Case | Yes |
Tape Profile | Flat |
Case Winding Type | Crank Handle |
Tape Shape | Flat |
Tape End Style | Metal Eyelet |
Tape Tensile Strength | 400 lb |
Tape Thickness | 1/32 in |
Description
The Greenlee 438-2X Fish Tape is a high-quality tool that you can rely on to install wire. The flat tape allows you to easily reach under carpets and through walls. This fish tape has a length of 25 ft and measures 1/4" x 0.030". It is made of steel with a plastic case, which makes it easy to store away when not in use. It also comes with a crank handle for ease of use. The Greenlee 438-2X Fish Tape will make your job easier by allowing you to install wire without any hassle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Aircraft Drill, 1Stage Type J Heavy Duty Jobber Length, Series 2330, 3164 Drill Size Fraction, (17215)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (74 08 200 SBA)
- RIDGID Dies, Univ 1" Nc Hs (48260)
- STARRETT Double End Pin Vise, 0-0.125 In, Nickel (165)
- GREENLEE Telescoping Fish Stick, 18 ft, Fiberglass (FP18)
- GREENLEE Fiberglass Fish Tape 200 Ft (05157)
- GREENLEE Nylon Fish Line (595)
- GREENLEE Piston, 1 1/2 In, Pk2 (612-2)
- GREENLEE Pulling Lubricant, Gel, 1 Qt (GEL-Q)
- GREENLEE Fishing Line, 5200 Ft, 240 Lb Cap (431)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape 200-Foot (56056)
- Greenlee Fishing Tapes, Sticks, & Lines