Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Fish Stick, 24 ft, Fiberglass
Mfr # 540-24
Zoro # G1258451
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 1/4" dia.
- Material Fiberglass
- Features Highly Visible Green Color Rods Can Be Easily Threaded Together and Seen When Working Above Ceilings, Down Walls, Or Under Raised Floors, Two Different Threaded Tips Accommodate Various Bundles of Wire Or Cable
- Includes (1) Bullet Nose Tip, (1) Single Hook Tip
Product Information
- Brand Greenlee
- MFR # 540-24
- Zoro # G1258451
- UPC # 783310105060
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 3 ft to 24 ft |
Size | 1/4" dia. |
Pole Diameter | 1/4 in |
Individual Rod Length | (2) 3ft, (3) 6 ft |
Rod Diameter | 1/4 in |
Maximum Bend Radius | 6 1/2 in |
Tool Length | 24 ft |
Details
Color | Green |
Material | Fiberglass |
Features | Highly Visible Green Color Rods Can Be Easily Threaded Together and Seen When Working Above Ceilings, Down Walls, Or Under Raised Floors, Two Different Threaded Tips Accommodate Various Bundles of Wire Or Cable |
Includes | (1) Bullet Nose Tip, (1) Single Hook Tip |
Item | Fish Stick |
Flexibility | Medium |
Product Type | Rod Set |
Connector Material | Fiberglass |
Number of Rods Included | 5 |
End Style | Bullet Nose, Single Hook |
Rod Color | Green |
Rod Material | Fiberglass |
Description
Fish Stick, Product Type Rod Set, End Style Bullet Nose, Single Hook, Flexibility Medium, Maximum Bend Radius 6 1/2 in, Tool Length 24 ft, Number of Rods Included 5, Rod Diameter 1/4 in, Rod Material Fiberglass, Connector Material Fiberglass, Features Highly Visible Green Color Rods Can Be Easily Threaded Together and Seen When Working Above Ceilings, Down Walls, Or Under Raised Floors, Two Different Threaded Tips Accommodate Various Bundles of Wire Or Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 7/32in, Carbide Tip (HCBG05T)
- SUNEX Pliers, Snap Ring Set, 4 pcs. (3614V)
- RIDGID Pkg Of, 5 Screws W/ Washers, Pk5 (48288)
- HHIP 3/16-1/2" High Speed Steel Step Drill With 6 Steps (5000-0014)
- GREENLEE Fish Stick, 4 ft to 12 ft, Fiberglass (540-12)
- GREENLEE Bullet Nose Tip, For 1ED74, 1ED75, 1FAH7 (10498)
- GREENLEE Fishing Line, 500 Ft, Poly Line, 210 lb (430-500)
- GREENLEE Piston, Conduit (613)
- GREENLEE Pulling Lubricant, Gel, 1 Qt (GEL-Q)
- GREENLEE Fish Tape, 3/16 In x 50 ft, Nylon (FTN536-50)
- GREENLEE Fiberglass Fish Tape, 200 ft. x3/16in (542-200)
- Greenlee Electrical Tools