Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Eye-Pulling 1/8 Fishtape
Mfr # 35919
Zoro # G3193377
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1/8"
- Size 1/8"
- Features Used With Non-Conductive Fiberglass Fish Tape
Product Information
- Brand Greenlee
- MFR # 35919
- Zoro # G3193377
- UPC # 783310359197
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 1/8" |
Size | 1/8" |
Details
Features | Used With Non-Conductive Fiberglass Fish Tape |
Item | Eye-Pulling 1/8 Fishtape |
Description
Eye-Pulling 1/8 Fishtape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Surface Conditioning Disc 07450, 4inxNH (07450)
- METABO 18.0V Li-Ion Battery, 8.0Ah Capacity (18V 8.0Ah LiHD)
- KIPP Cam Lever Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X30)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 1 1/4, 3 (63-726)
- GREENLEE Glow Rod, 5 ft to 15 ft, Fiberglass (540-15)
- GREENLEE Power Fishing Accessory Kit (392)
- GREENLEE Fish Tape, 1/4 In x 25 ft, Steel (438-2X)
- GREENLEE Fish Tape, 3/16 In x 100 ft, Flex. Steel (FS439-100)
- GREENLEE Fish Tape, Flexible Steel, 100 ft. (FTFS439-100)
- GREENLEE Fish Tape, 3/16 In x 50 ft, Steel (FTFS439-50)
- IDEAL Fish Tape, 1/8 In x 120 ft, Blued Steel (31-056)
- Greenlee Electrical Tools