Shop All General Hand Tool Kits
Greenlee
Electricians Tool 16 Pc Kit, Metric
Mfr # 0159-24
Zoro # G3713048
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Primary Application Electricians Metric Tool Kit
- Drive Size 7",6",10-1/2"
- Number of Pieces 16
- Includes High Leverage Side-Cutting Pliers 9 IN Molded Grip, High Leverage Diagonal Cutting Pliers 8 IN Molded Grip, High Leverage Long Nose Pliers/Side Cutting 8 IN Molded Grip, Pump Pliers 10 IN Molded Grip, Heavy Duty Keystone Tip, Square Shank 1/4 IN x 4 INFlat Blade Screwdriver, Heavy Duty Cabinet Tip, Round Shank 3/16 IN x 6 IN Flat Blade Screwdriver, Heavy Duty Phillips Tip #1 - 3/16 IN x 3 IN Screwdriver, Heavy Duty Phillips Tip #2 -1/4 IN x 4 IN Screwdriver, 7.5m/25' Tape Measure, Heavy Duty 8 Pocket Leather Pouch, Heavy Duty Leather Tool Belt, Pro Plus Wire Stripper 10-18 AWG, 4 pc Square drive (Robertson) Set, Square Tip Driver #0 X 4IN, Square Tip Driver #1 X 4 IN, Square Tip Driver #2 X 4 IN, Square Tip Driver #3 X 4
Product Information
- Brand Greenlee
- MFR # 0159-24
- Zoro # G3713048
- UPC # 783310892397
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Drive Size | 7",6",10-1/2" |
Details
SAE or Metric | SAE |
Primary Application | Electricians Metric Tool Kit |
Number of Pieces | 16 |
Includes | High Leverage Side-Cutting Pliers 9 IN Molded Grip, High Leverage Diagonal Cutting Pliers 8 IN Molded Grip, High Leverage Long Nose Pliers/Side Cutting 8 IN Molded Grip, Pump Pliers 10 IN Molded Grip, Heavy Duty Keystone Tip, Square Shank 1/4 IN x 4 INFlat Blade Screwdriver, Heavy Duty Cabinet Tip, Round Shank 3/16 IN x 6 IN Flat Blade Screwdriver, Heavy Duty Phillips Tip #1 - 3/16 IN x 3 IN Screwdriver, Heavy Duty Phillips Tip #2 -1/4 IN x 4 IN Screwdriver, 7.5m/25' Tape Measure, Heavy Duty 8 Pocket Leather Pouch, Heavy Duty Leather Tool Belt, Pro Plus Wire Stripper 10-18 AWG, 4 pc Square drive (Robertson) Set, Square Tip Driver #0 X 4IN, Square Tip Driver #1 X 4 IN, Square Tip Driver #2 X 4 IN, Square Tip Driver #3 X 4 |
Tool Storage Type Included | Pouch |
Sub-Category | Electricians Metric Tool Kit 16 Piece |
Tool Storage Included | Yes |
Description
Number of Pieces 16, Tool Storage Included Yes, Tool Storage Type Included Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tape Measure, 16 ft, Black, Yellow (DWHT36916S)
- ZORO SELECT Vibration Isolator, 55 Lb Max, 5/16-18, Material: Rubber (2NPD3)
- WESTWARD Transfer Punch Set, 1/2 to 1 In, 33 Pc (22N850)
- MILWAUKEE TOOL Rotary Hammer 1-1/8 Sds Plus Kit, (5268-21)
- GREENLEE Journeymans Tool 21 Pc Kit, Metric (0159-23)
- GREENLEE General Hand Tool Kit, No. of Pcs. 6 (0159-36)
- GREENLEE Electricians Tool Kit, 28 pcs., Bag (0159-28MULTI)
- GREENLEE General Hand Tool Kit, No. of Pcs. 17 (0159-12)
- GREENLEE Electricians Tool Kit, 17 pcs., Caddy (0159-17ELEC)
- GREENLEE General Hand Tool Kit, No. of Pcs. 12 (0159-13)
- ROADPRO 3-Piece Tactical Set (18HS100)
- Greenlee General Hand Tool Kits