Shop All Cable Pullers
Greenlee
Electrical Cable Feeder, 3.5 In Dia, 115V
Mfr # 6810
Zoro # G3499749
product price: $10,392.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$10,392.99
Free 30-Day Returns
Key Features
- Type Variable Speed
- Cable Capacity 5 x 750 MCM Cable, 6 x 500 MCM Cable, 8 x 250 MCM Cable
- Features Accommodates Cable Ranging in Size Up to 3 1/2 in Diameter, Dual Motors Drive Each Wheel for Traction on Both Sides of the Cable, Feeds Cable at Variable Speeds to Match the Speed of Cable Pulling Tool, Traction Tires, Can be Operated by 1 Person, Top-Loading and End-Loading Methods
- Wheel Type Top and End Loading
- Includes Pendant, Toggle Switch
Product Information
- Brand Greenlee
- MFR # 6810
- Zoro # G3499749
- UPC # 783310055648
- Country of Origin United States
- Category Cable Pullers
Dimensions
Overall Height | 37.5 in |
Overall Length | 41 in |
Overall Width | 27.5 in |
Maximum Compatible Conduit Size | 2 in |
Details
Item | Electrical Cable Feeder |
Type | Variable Speed |
Cable Capacity | 5 x 750 MCM Cable, 6 x 500 MCM Cable, 8 x 250 MCM Cable |
Features | Accommodates Cable Ranging in Size Up to 3 1/2 in Diameter, Dual Motors Drive Each Wheel for Traction on Both Sides of the Cable, Feeds Cable at Variable Speeds to Match the Speed of Cable Pulling Tool, Traction Tires, Can be Operated by 1 Person, Top-Loading and End-Loading Methods |
Wheel Type | Top and End Loading |
Includes | Pendant, Toggle Switch |
Voltage | 115V AC |
Number of Wheels | 2 |
Motor | Low Speed |
Application | Cable Feeding |
Frequency | 60 Hz |
Minimum Pulling Speed at Maximum Pulling Force | 4 fpm |
Current | 15 A |
Tool Type | Cable Feeder |
Tool Weight | 285 lb |
Horsepower | 1/2 hp |
No Load Pulling Speed | 36 fpm |
Power Source | Corded |
Description
When it comes to efficient cable pulling, the Greenlee 6810 Electrical Cable Feeder is an excellent choice. It dispenses cable up to 3 1/2" in diameter. The steel powder coated finish provides durability and strength. 250 MCM, 500 MCM, 750 MCM capacity allows you to handle multiple jobs simultaneously. The top and end loading wheel type makes it easy to change rolls of cable quickly. For more efficiency on the job site, choose the Greenlee 6810 Electrical Cable Feeder today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME TOOLS Roller Cabinet, 12 Drawer, Black/Blue, 55 in W x 25 in D (RX552512RCBKBL-X)
- OSG Spiral Flute Tap, Plug, 2 (1407008)
- WRIGHT TOOL Dial Torque Wrench 1/2" Drive Dial Type (4470)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 8mm (84393)
- GREENLEE Cable Pulling Rope, 1/2 In Dia, 300 ft (455)
- GREENLEE Spindle, 3 1/2 Diax100 In W, 7500 lb Cap (657)
- GREENLEE Greenlee - 6005 Puller (6005)
- GREENLEE Haines Cable Tray Roller Mounting Clip (31927)
- GREENLEE Sheave, Cable Feeding 4 (441-4)
- GREENLEE Plate Unit-Antirotation (35318G)
- MAASDAM Cable Puller, 1 to 2 t, 12 ft. Cable, USA (144C-6)
- Greenlee Electrical Tools