Shop All Combined Drill & Countersinks
Greenlee
Drill/Tap/Countersink Bit, 3/8-16x3 1/4 L
Mfr # DTAP3/8-16
Zoro # G3408386
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Material High Speed Steel
- Overall Length 3 1/4 in
- Finish Bright (Uncoated)
Product Information
- Brand Greenlee
- MFR # DTAP3/8-16
- Zoro # G3408386
- UPC # 783310116288
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | 3/8"-16 |
Overall Length | 3 1/4 in |
Thread Size | 3/8"-16 |
Details
Item | Drill/Tap/Countersink |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Impact Rated | No |
Includes | Plastic Case and Quick Change Adapter |
Shank Type | 1/4" Quick Change Hex |
Thread Direction | Right Hand |
Thread Standard | UNC |
Tap Material | High Speed Steel |
Description
Drill/Tap/Countersink, Thread Size 3/8 In.-16, UNC, High Speed Steel, Overall Length 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2)
- DEWALT SDS Plus Rebar Cutters (DWA54100)
- DEWALT 4-1/2 IN Circular Saw Blade (DWA412TCT)
- PROTO Pilot Bearing Puller (J4059)
- GREENLEE Drill/Tap/Countersink Bit, 5/16-18x3 1/4 (DTAP5/16-18)
- GREENLEE Drill/Tap/Countersink, #8-32 Thread Size, 2 1/32 in Overall Length (DTAP8-32)
- GREENLEE Dtapm4C-Drill/Tap, M4 X .70 (DTAPM4C)
- GREENLEE Drill/Tap/Countersink Bit, 10-32x2 1/4 L (DTAP10-32)
- GREENLEE Drill/Tap/Countersink Bit, 12-24x2 1/4 L (DTAP12-24)
- GREENLEE Drill/Tap/Countersink, Thread Size #10-24, 2 1/32 in Overall Length (DTAP10-24)
- BOSCH Tap, No. 43 Drill Bit Combo 4-40 (BDT440)
- Greenlee Combined Drill & Countersinks