Shop All Knockout Hole Punches
Greenlee
Draw Stud
Mfr # 60166
Zoro # G0903765
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Battery or Hydraulic Drivers
- Size 1/2" x 4-5/8"
Product Information
- Brand Greenlee
- MFR # 60166
- Zoro # G0903765
- UPC # 783310601661
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Size | 1/2" x 4-5/8" |
Details
For Use With | Battery or Hydraulic Drivers |
Item | Draw Stud |
Description
This Greenlee 60166 Draw Stud is an excellent tool for knocking out holes in sheet metal. It is made of high-quality materials and is designed to be used with a standard electric drill. This draw stud features 1/2" x 4-5/8" size. The Greenlee 60166 Draw Stud will make your next project go smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 70mm 6 pt Metric Socket, 6 Points (1953M)
- SAFETY STEP Safety Step A-10C-G Adjustable Folding Safety Step - 15" x 19" (A-10C-G)
- WILTON 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-8)
- ASTRO PNEUMATIC Angle Angle Air Grinder, 4", w/Lever Throttle, 1/4" npt Air Inlet, Heavy Duty, 11,000 rpm (3006)
- GREENLEE Speed Punch, 2 in, 10 ga (7212SP-2P)
- GREENLEE 1.75 Punch (12315)
- GREENLEE Punch Unit-16.2Mm Wt 1 Lbs (35177)
- GREENLEE Punch Unit-32.5Mm (35179)
- GREENLEE Round Knockout Punch Kit, 1/2 to 1-1/4 In (735BB)
- GREENLEE Drawstud, 10 ga., Center Bolt (7212SP13)
- GREENLEE Knock Out Set (K2P-1/2)
- Greenlee Electrical Tools