Shop All Hydraulic Crimping Tools
Greenlee
Cutting Jaw Assembly
Mfr # CJB
Zoro # G5522316
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Greenlee Cordless Bolt Cutter
- Size ACSR 1/0, AWG Alumonweld
- Maximum Compatible Pipe Size 3/8 in
- Fits Brand Greenlee
- Compatible Mfr. Model No. EK628LXBC11
Product Information
- Brand Greenlee
- MFR # CJB
- Zoro # G5522316
- UPC # 783310845133
- Country of Origin Germany
- Category Hydraulic Crimping Tools
Dimensions
Size | ACSR 1/0, AWG Alumonweld |
Maximum Compatible Pipe Size | 3/8 in |
Details
Item | Cutting Jaw Assembly |
For Use With | Greenlee Cordless Bolt Cutter |
Fits Brand | Greenlee |
Compatible Mfr. Model No. | EK628LXBC11 |
Product Type | Cutting Jaw Assembly |
Compatible Threader Mfr. Model No. | EK628LXBC11 |
Compatible Threader Manufacturer Part Number | EK628LXBC11 |
Compatible Manufacturer Part Number | EK628LXBC11 |
Description
Cutting Jaw Assembly, Product Type Cutting Jaw Assembly, For Use With Greenlee Cordless Bolt Cutter, Compatible Cutter Grainger Part Number 499N34, Compatible Mfr. Model No. EK628LXBC11, Maximum Compatible Pipe Size 3/8 in, Fits Brand Greenlee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C-Frame Motor, Shaded Pole, 2-5/16 In. L (4M180E)
- GROZ Air Regulator, 1in NPT, 210 cfm, 220 psi (R17954)
- DIXON Wilkerson Coalescing, Filter Element C (MTP-95-551)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC42)
- GREENLEE 24-1/4" 12 Ton Hyd. Crimp Tool (HKL1232)
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- GREENLEE Crimping Jaw (CJD3BG)
- GREENLEE 21-1/2" 12 Ton Hydraulic Crimping Tool (HK1240)
- GREENLEE Crimping Die, W Style (KD6-11)
- GREENLEE Crimping Jaw Assembly (CJXPJ)
- BURNDY Hydraulic Self Contained Crimp Tool (Y750HSXT)
- Greenlee Hydraulic Crimping Tools