Shop All Hand Conduit Benders and Handles
Greenlee
Conduit Bender Head, 1In.EMT, 3/4 Rigid
Mfr # 842A
Zoro # G3232932
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- EMT Size 1 in
- Rigid/IMC Size 3/4 in
- Centerline Bend Radius 6 1/2 in
- Construction Heat Treated Aluminum
- Type Handle Not Included
Product Information
- Brand Greenlee
- MFR # 842A
- Zoro # G3232932
- UPC # 783310128397
- Country of Origin China
- Category Hand Conduit Benders and Handles
Dimensions
EMT Size | 1 in |
Rigid/IMC Size | 3/4 in |
Centerline Bend Radius | 6 1/2 in |
EMT Conduit Size - Aluminum and Galvanized Steel | 1 in |
Rigid/IMC Conduit Size | 3/4 in |
Description
The Greenlee 842A Conduit Bender Head is a high-quality tool that will meet the demands of your job. Designed for stub-ups, saddle bends, back-to-back bends and head up or down bending, this conduit bender head is made of heat treated aluminum. It has a centerline bend radius of 6 1/2 in., making it ideal for small conduits. The EMT size measures 1 in., while the rigid/IMC size is 3/4 in.. The Greenlee 842A Conduit Bender Head is an essential tool you need to have on hand when working with conduits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Slotting Saw, 1/8" Cutter Thickness (MC4022-4X1/8X1 1/4-40T 105-09354)
- WESTWARD Ratcheting Wrench, Head Size 19mm (1LCN9)
- CHICAGO CUTLERY KNIFE SERRATE10""CHCGOCUT (BT10P)
- OLFA Compass Circle Cutter, 3 to 12 In, Ylw/Blk (CMP-2)
- GREENLEE Conduit Bender Handle, 3/4In.D, 38In.L (84H1)
- GREENLEE Hand Conduit Bender, 5203 (843A)
- GREENLEE Handle for 1-1/4 EMT Aluminum. (84H3)
- GREENLEE Offset Bender For 3/4 Emt (1811)
- GREENLEE Hand Conduit Bender 3/4 Emt-1 (841FH)
- GREENLEE Conduit Bender Head, 3/4 EMT, 1/2 Rigid (841A)
- CURRENT TOOLS 77 Electric Conduit Bender with 700R 1/2"-2" Rigid Shoe Group (77RIG)
- Greenlee Hand Conduit Benders and Handles