Shop All Clamp On Power Meters
Greenlee
Clamp Meter, LCD, 600 A
Mfr # CM-860
Zoro # G3713249
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Max. AC Amps 600
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 600 V
- Display LCD
Product Information
- Brand Greenlee
- MFR # CM-860
- Zoro # G3713249
- UPC # 783310022107
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Description
Clamp Meter, Audible Continuity Yes, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Parameters Measured AC Current, AC Voltage, DC Voltage, Jaw Style Clamp On, Special Features 42 Segment Bar Graph, Data Hold Yes, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Optical Comparator Combination Grid/Radi (OC-1-10X)
- TAYLOR Wireless In/Out Thermometer w/Barometer (1733)
- ROBINAIR Refrigerant Recovery Machine (RG3)
- WEKSLER Siphon, Gauge, 1/4 In (AO31)
- GREENLEE Clamp Meter, LCD, 1,000 A (CM-1560)
- GREENLEE Clamp Meter, LCD, 600 A (CM-960)
- GREENLEE Clamp Meter, LCD, 600 A (CMI-600)
- EXTECH Clamp Meter, LCD, 30 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380942-NIST)
- AMPROBE Clamp-On Power Meter, LCD, 600 kW, 600 A, Cat IV 600V, Cat III 1000V Safety Rating (ACDC-52NAV)
- EXTECH Clamp Meter, Backlit LCD, Digital (EX623A)
- EXTECH Clamp Meter, 30 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380942)
- Greenlee Clamp On Power Meters