Shop All Hole Saws
Greenlee
Carbide Hole Saw, Carbide Tipped, 2 In
Mfr # 645-2
Zoro # G2523053
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Tungsten Carbide
- Application Stainless Steel, Mild Steel, Copper, Aluminum and Brass
- Max. Cutting Depth 1/8 in
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1/8 in |
Thread Size | 3/8 in |
Shank Size | 3/8 in Round |
Saw Dia. | 2 in |
Details
Primary Saw Application | Metal |
Tooth Material | Tungsten Carbide |
Application | Stainless Steel, Mild Steel, Copper, Aluminum and Brass |
Arbor Design | Not Included |
Teeth per Inch | 6 |
Number of Teeth | 6 |
Item | Hole Cutter |
Replacement Arbor No. | Mfr. No. 645-011 |
Replacement Pilot Drill No. | Mfr. No. 645-001 |
Hole Saw Product Grouping | Hole Cutters |
Primary Material Application | General Purpose |
Number of Teeth (Hole Cutters Only) | 6 |
Impact Rated | No |
Materials Cut | Stainless Steel |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Stainless Steel, Arbor Design Not Included, Tooth Material Tungsten Carbide, Saw Dia. 2 in, Teeth per Inch 6, Number of Teeth (Hole Cutters Only) 6, Max. Cutting Depth 1/8 in, Impact Rated No, Thread Size 3/8 in, Shank Size 3/8 in Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY FLEXILLA 12" BLOW GUN EXT (LMAG1012FZ)
- CTA MANUFACTURING CRANK SOCKET SUBARU (CTA7630)
- RELTON Rotary Rebar Cutter - HEAD-ONLY 7/8"X4-1/2" (RB-14HO)
- WESTWARD 4 1/4 in Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (30PA91)
- GREENLEE Carbide Hole Saw, Carbide Tipped, 1-3/4 In (645-1-3/4)
- GREENLEE Hole Saw, 3-1/2 in. Dia., Variable Pitch (825-3-1/2)
- GREENLEE Hole Cutter, 2 In Dia, HSS, 3/8 In Hex (925-2)
- GREENLEE Hole Cutter, 1 7/32 In Dia, HSS, 3/8 In Hex (925-1-7/32)
- GREENLEE Hole Cutter, 2 1/2 In Dia, HSS, 3/8 In Hex (925-2-1/2)
- GREENLEE Hole Saw, 1-1/8 in. Dia., Variable Pitch (825-1-1/8)
- MALCO Malco HC2 Sheet Metal Hole Cutter (HC2)
- Greenlee Hole Saws