Shop All Cable Pullers
Greenlee
Cable Pulling Rope, 9/16 In x 300Ft
Mfr # 35283G
Zoro # G2176605
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Braided Composite
- Max. Capacity 4000 lb
- For Use With Mfr. No. UT-4
- Features Double-Braided Inner Core
- Material Nylon, Polyester
Product Information
- Brand Greenlee
- MFR # 35283G
- Zoro # G2176605
- UPC # 783310352839
- Country of Origin Canada
- Category Cable Pullers
Dimensions
Size | 9/16 in x 300 ft |
Width | 5/8 in |
Rope Length | 300 ft |
Rope Diameter | 5/8 in |
Details
Item | Cable Pulling Rope |
Type | Double Braided Composite |
Max. Capacity | 4000 lb |
For Use With | Mfr. No. UT-4 |
Features | Double-Braided Inner Core |
Material | Nylon, Polyester |
Color | White with Green Tracer |
Product Type | Pulling Rope |
Maximum Capacity | 16,000 lb |
Description
This Greenlee 9/16 in. x 300 ft Cable Pulling Rope is a versatile tool that can be used for a variety of purposes. The double braided construction makes it durable and the rot and mildew resistant coating ensures that your rope will last long. Featuring an easy to use wire rope thimble, this cable pulling rope allows you to attach hooks or shackles with ease. It has spliced eyes at both ends, making it convenient to attach or detach from your winch or hoist. This Greenlee product also features a rot and mildew resistant coating, which prevents degradation caused by moisture. For a strong, durable cable pulling rope with double braided construction, look no further than the Greenlee 9/16 in x 300 ft Cable Pulling Rope.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Wobble Adapter Set 3Pc (W9030)
- ZORO SELECT 7/16" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-104375B)
- STAHLWILLE TOOLS Bit screwdriver SizeT 27 TORX Size5, 0 mm hex C 6, 3 L.26 mm (08160027)
- DYNABRADE Air Dual-Action Sander, 0.45HP, 5 In. (58430)
- GREENLEE Cable Pulling Rope, 9/16 In x 600Ft (35284)
- GREENLEE Screw-Type Reel Stand, Adjustable, 22"-54" (559-1372 mm) (683)
- GREENLEE Conveyor Sheave, 36 in, 4,000lb Capacity (4036)
- GREENLEE Cable Pulling Rope, 1/2 In Dia, 300 ft (455)
- GREENLEE Electrical Cable Feeder, 3.5 In Dia, 115V (6810)
- GREENLEE Sheave, Cable Feeding 2 (441-2)
- VESTIL Galvanized Cable Puller, Two Speed, 2K lb. (CABLE-P4)
- Greenlee Electrical Tools