Shop All Knockout Hole Punches
Greenlee
Bushing 1000 Pc
Mfr # 711M
Zoro # G3712950
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 7/8"
- For Use With Professional Knockout Tools
- Use With Professional Knockout Tools
Product Information
- Brand Greenlee
- MFR # 711M
- Zoro # G3712950
- UPC # 783310222897
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 7/8" |
Details
For Use With | Professional Knockout Tools |
Item | Bushings for Metal Stud Punches |
Use With | Professional Knockout Tools |
Description
If you are looking for an effective way to fasten conduit, the Greenlee 711M Bushing 1000 Pc is the tool you need. It features a one-piece construction that helps ensure durability and long life. The punch allows you to make clean holes in metal, including thin material. It comes with a hex shank design that fits most knockout tools. This Greenlee 711M Bushing 1000 Pc is the perfect solution for your knockout needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive Ratcheting Micrometer Torque Wrench 140-700 ft-lbs (J6022B)
- GREENFIELD THREADING 47PC Plug Hand Taps and Round Adjustable Dies Set 21 Sizes 1/4-20 To 1-14 UNC UNF & UNS & 1/8-27NPT (423005)
- OTC Retaining Ring Pliers, 90 Degree, .090" D (1569)
- NOVA 130MM Jaws (JS130N)
- GREENLEE Knockout Die, 7/8in., 10 ga., Cup (7212SP-1/2D)
- GREENLEE Bushing Bag/100 711C (711C)
- GREENLEE Knock Out Punch (K3P-3/4)
- GREENLEE Draw Stud, 3/4 x 5.63 in, 10 ga (7212SP12)
- GREENLEE Punch-Rd 32.5Mm 1.280 700-Iso (24459)
- GREENLEE Knock Out Driver Kit (KCC4-LS)
- BLAIR Blair BLR11108-3 11000 Series Rotobroach Cutters - 3/8 Inch - 3 Pack (BLR11108-3)
- Greenlee Electrical Tools