Shop All Bolt Cutters
Greenlee
Bolt Cutter, 24 in, Fiberglass Handles
Mfr # HDFBC24
Zoro # G3713477
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Overall Length 24 in
- Jaw Material Forged Steel
- Grip Style Rubber Grip
- Features Clevis-Mounted Blades for Greater Strength, Unique Cam Bolt Blade Adjustment for Easy Cutter Alignment
Product Information
- Brand Greenlee
- MFR # HDFBC24
- Zoro # G3713477
- UPC # 783310112785
- Country of Origin Japan
- Category Bolt Cutters
Dimensions
Overall Length | 24 in |
Details
Item | Bolt Cutter |
Handle Material | Fiberglass |
Jaw Material | Forged Steel |
Grip Style | Rubber Grip |
Features | Clevis-Mounted Blades for Greater Strength, Unique Cam Bolt Blade Adjustment for Easy Cutter Alignment |
Weight | 6.2 lb |
Grip Material | Rubber |
Description
Bolt Cutter, Features Clevis-Mounted Blades for Greater Strength, Unique Cam Bolt Blade Adjustment for Easy Cutter Alignment, Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Wide Oscillating Fastcut Wood Blade (DWA4207)
- WALTER Taper pin reamers, quick spiral F3234-3 (F3234-3)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 11/16 in Size, Standard Socket, black oxide (67H54)
- INGERSOLL-RAND Impact Wrench 1/2" 20V (W3151)
- MIGHTY MAXX Bolt Cutter Heavy Duty 18in (083-11418)
- GREAT NECK Cutters 8-In Bolt (BC8)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 14-Inch (63314)
- GRAY TOOLS 18" Bolt Cutter, 3/8" Capacity (BC118A)
- KLEIN TOOLS Battery-Operated Bolt Cutter, Steel, 4 Ah (BAT207T54H)
- WESTWARD Bolt Cutter, 24 in L, 5/16 in Cap (22UN81)
- KNIPEX Mini Bolt Cutter, 8" Overall Length (71 22 200 T BKA)
- Greenlee Bolt Cutters