Shop All Crimping Tool Dies
Greenlee
Battery, 18V, 1.5Ah, Li-Ion
Mfr # 52177
Zoro # G1055792
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Greenlee 18V Cordless Tools
- Features Battery's Built-In Memory Chip Communicates with Charger, Slow Self Discharge
- Cordless Tool Battery Type Li-Ion
- Battery Capacity 1.5 Ah
- Voltage 18 V
Product Information
- Brand Greenlee
- MFR # 52177
- Zoro # G1055792
- UPC # 783310521778
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Overall Length | 4 1/2 in |
Overall Height | 2 1/2 in |
Overall Width | 2 7/8 in |
Details
Item | Battery |
For Use With | Greenlee 18V Cordless Tools |
Features | Battery's Built-In Memory Chip Communicates with Charger, Slow Self Discharge |
Cordless Tool Battery Type | Li-Ion |
Battery Capacity | 1.5 Ah |
Voltage | 18 V |
Series | Gator |
Cordless Tool Battery Platform | 18V LXT |
Weight | 1.4 lb |
Terminal Type | Recessed Contact |
Number of Batteries Included | 1 |
Wireless Tool Tracking | No |
Number of Cells | 10 |
Cordless Tool Kit Contents | (1) Battery |
IEC Code Number | IEC 61960 |
Automatic Shut-Off | Yes |
Charger Included | No |
Battery Series | LXT(R) |
Battery Chemistry | Li-ion |
Description
Battery, Battery Capacity 1.5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Terminal Type Recessed Contact, Voltage 18 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off Yes, Number of Cells 10, Battery Series LXT(R), Cordless Tool Battery Platform 18V LXT, IEC Code Number IEC 61960, Overall Height 2 1/2 in, Overall Length 4 1/2 in, Overall Width 2 7/8 in, Weight 1.4 lb, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Up Cut Spiral Ball Nose, 1/8"x1/2 (72-100)
- WESTWARD Combination Wrench, Metric, 15mm Size (5MR10)
- VESSEL BALL GRIP Ratchet Screwdriver 5PC. Set (22005EVA)
- PROTO Tethered Wrench Set, Combo, SAE, 12Pt, 15 Pc (J1200FASD-TT)
- GREENLEE Die Set, Insulated Terminals, M (45509)
- GREENLEE Battery, 18V, 3.0Ah, Li-Ion (52176)
- GREENLEE Greenlee 7904Sb Hyd Punch Driver Kit (7904SB)
- GREENLEE 6 Awg Die For Ek410 (KC4-6)
- GREENLEE Battery Charger, 18.0V, Li-Ion (52178)
- GREENLEE 8 Awg Die For Ek410 (KC4-8)
- ECLIPSE TOOLS Replacement Die, 3/0 AWG (902-480-DIE-AWG3-0)
- Greenlee Crimping Tools