Shop All Cable Pulling Grips
Greenlee
Basket-Type Pulling Grip, 6600 lb.
Mfr # 30464
Zoro # G3713300
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Rotating
- Cable Dia. Range 2.50 in to 2.99 in
- Breaking Strength 6600 lb
- Material Steel
- Eye Length 10 in
Product Information
- Brand Greenlee
- MFR # 30464
- Zoro # G3713300
- UPC # 783310304647
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 2.50 in to 2.99 in |
Eye Length | 10 in |
Mesh Length | 38 in |
Eye Inside Dia. | 1 7/8 in |
Details
Item | Pulling Grip |
Eye Style | Rotating |
Breaking Strength | 6600 lb |
Material | Steel |
Grip Style | Closed Mesh |
Description
Pulling Grip, Eye Style Rotating, Cable Dia. Range 2.50 in to 2.99 in, Breaking Strength 6600 lb, Material Steel, Eye Length 10 in, Mesh Length 38 in, Grip Style Closed Mesh, Eye Inside Dia. 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Mill File, American, Rectangular, Smooth (78144100)
- WESTWARD WESTWARD Tool Box, Steel, Red, 20 in W x 8 in D x 9 in H (36Y008)
- DRILL AMERICA 5/16"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT5/16-90)
- WIHA Precision Hex Screwdriver 3/64 in Round (26313)
- GREENLEE Greenlee K Basket-Type Pulling Grips (31000G)
- GREENLEE Multpl Str Pull 33-02-018 Grip (30476)
- GREENLEE Grips (30482)
- GREENLEE Grip Unit-Wire (504)
- KLEIN TOOLS Chicago® Grip for Bare Cables .2 to .4-Inch (1656-20)
- KLEIN TOOLS Parallel Jaw Grip 4-1/2-Inch Length (1685-31)
- KLEIN TOOLS Grip for PVC-Covered Conductors 0.79-Inch (1659-40)
- Greenlee Cable Pulling Grips