Shop All Cable Pulling Grips
Greenlee
Basket-Type Pulling Grip, 5440 lb.
Mfr # 31002
Zoro # G3713319
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Rotating
- Cable Dia. Range 2.00 in to 2.49 in
- Breaking Strength 5440 lb
- Material Steel
- Eye Length 9 in
Product Information
- Brand Greenlee
- MFR # 31002
- Zoro # G3713319
- UPC # 783310310020
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 2.00 in to 2.49 in |
Eye Length | 9 in |
Mesh Length | 36 in |
Eye Inside Dia. | 1 5/8 in |
Details
Item | Pulling Grip |
Eye Style | Rotating |
Breaking Strength | 5440 lb |
Material | Steel |
Grip Style | Closed Mesh |
Description
Pulling Grip, Eye Style Rotating, Cable Dia. Range 2.00 in to 2.49 in, Breaking Strength 5440 lb, Material Steel, Eye Length 9 in, Mesh Length 36 in, Grip Style Closed Mesh, Eye Inside Dia. 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Pencil Die Grinder, 1/8", Pencil, 56,000 rpm, 1/4 in NPT Air Inlet, 1/8" Collet, General, 56,000 rpm (218)
- NACHI SG-ESS Stub Length Drill - 0.93mm (0717048)
- MILWAUKEE TOOL Cordless, 10 in Blade Dia., Max Blade Speed: 4,000 RPM 5/8 in Arbor Size (2734-21)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC #7 (C16987)
- GREENLEE Greenlee K Basket-Type Pulling Grips (31000G)
- GREENLEE Grip Unit-Wire (504)
- GREENLEE Multpl Str Pull 33-02-018 Grip (30476)
- GREENLEE Grips (30482)
- KLEIN TOOLS Wide Range Distribution Grip, EHS Wire (1647724)
- KLEIN TOOLS Chicago® Grip for EHS Cable, Curved Jaw (1684-74)
- KLEIN TOOLS Curved Jaw Grip for EHS Cable with Latch (S1684-74H)
- Greenlee Electrical Tools