Shop All Crimping Tool Kits
Greenlee
9.7" Blade Replacement Kit 1/2" to 3"
Mfr # JRF-RXLP
Zoro # G9487965
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Crimping Application Wire Rope and Cable
- Insulated / Uninsulated Uninsulated
- Capacity 1/2" to 3"
- Overall Length 8 in
- For Use With JRF-4XLP
Product Information
- Brand Greenlee
- MFR # JRF-RXLP
- Zoro # G9487965
- UPC # 783310027508
- Country of Origin United States
- Category Crimping Tool Kits
Dimensions
Overall Length | 8 in |
Maximum Wire/Cable Diameter | 3 in |
Details
Primary Crimping Application | Wire Rope and Cable |
Insulated / Uninsulated | Uninsulated |
Capacity | 1/2" to 3" |
For Use With | JRF-4XLP |
Adjustable | NO |
Cable Type | Solid and Stranded |
Tether Capable | Not Tether Capable |
Features | Delrin Ball Bearing Rollers |
Application | Wire And Cable Stripping |
Insulated | No |
Functions | Strip Only |
Item | Blade Replacement Kit |
Number of Pieces | 1 |
For Wire/Cable Type | Solid Wire, Stranded Wire |
Blade Material | Steel |
Tether Style | Not Tether Capable |
Part Type | Stripper Replacement Blade Set |
Compatible Grainger Part Number | 35ML98 |
Description
Blade Replacement Kit, Part Type Stripper Replacement Blade Set, For Use With JRF-4XLP, Compatible with Grainger Part Number 35ML98, Blade Material Steel, Features Delrin Ball Bearing Rollers, For Wire/Cable Type Solid Wire, Stranded Wire, Maximum Wire/Cable Diameter 3 in, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Tip (Male) For Typhon 680 (HFN-00M-DL)
- URREA 3/8" drive, hexagonal bit impact socket 6MM (7290-6M)
- GENERAL TOOLS CIRCLE CUTTER 7/8""-4""DIA (04)
- IDEAL 6 in Wire Stripper Solid: 6 to 14 AWG, Stranded: 8 to 16 AWG (45-418)
- GREENLEE Microtool Kit w/ 12mm Jaw, 110V (EK50ML12011)
- GREENLEE Microtool Kit w/ 13mm Jaw, 110V (EK50ML13811)
- JONARD TOOLS Fiber Optic Connector Clean and Prep Kit (TK-184)
- LISLE Wire Terminal Tool Kit (57750)
- APOLLO TOOLS 39 Piece General Tool Kit Orange (DT9706-OR)
- INTERSTATE PNEUMATICS Heavy-Duty Bench Crimper (H8) with Ferrules 0.625 Inch ID x 1 Inch & 0.656 Inch ID x 1 Inch, PK 50 (H8-KIT)
- KNIPEX Crimping Kit, 1.5/2.5/4.0/6.0, 2Pc (9K 00 80 65 US)
- Greenlee Crimping Tool Kits