Shop All Cutting Pliers
Greenlee
8 in Diagonal Cutting Plier Flush Cut Insulated
Mfr # 0251-08A-INS
Zoro # G4188475
original price:
$59.19
5% off
new price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Angled Design, Precision Machined With Laser Hardened Cutting Edges for Superior Strength and Longer Life
- Handle Type Ergonomic
- Jaw Length 7/8 in
- Jaw Width 1 in
- Material Alloy steel
Product Information
- Brand Greenlee
- MFR # 0251-08A-INS
- Zoro # G4188475
- UPC # 783310134541
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 1 in |
Overall Length | 8 in |
Tip Width | 1/16 in |
Cutter Length | 7/8 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 8 in, Maximum Jaw Opening 1 in, Jaw Length 7/8 in, Jaw Width 1 in, Jaw Opening Type Manual, Voltage Rating 1,000 V, Tether Ready Yes, Additional Tool Functions Screw Cutter, Wire Cutter, Blade Material Steel, Cutter Length 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 3/8-16X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A41X60)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Bottoming Tap (DWT60753)
- DREMEL Bosch SpeedX 3/4 in. X 21 in. L Steel SDS-max Rotary Hammer Bit 1 pc (HC5031)
- FEIN Switch 2p Ass. (30701273010)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (0251-08M)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (0251-08AD)
- GREENLEE Diagonal Cutters, 7 In. (0251-07M)
- GREENLEE 6 1/8 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-06M)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-08AM)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-08D)
- IRWIN PLIER 10""VISE GRIP W/CUT (502L3)
- Greenlee Cutting Pliers