Shop All Wire Strippers & Crimpers
Greenlee
7 1/2 in Cable Stripping Tool 8 AWG to 750 kcmil
Mfr # G2090
Zoro # G4839359
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 AWG to 750 MCM
- Primary Crimping Application Cable
- Overall Length 7 1/2 in
- Features Intuitive Blade Design, Safety Factor
- Application Stripping
Product Information
- Brand Greenlee
- MFR # G2090
- Zoro # G4839359
- UPC # 783310031581
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 1/2 in |
Maximum Wire/Cable Diameter | 8 ga |
Description
The Greenlee G2090 Cable Stripping Tool is the perfect tool for your next project. Featuring an intuitive blade design, this cable stripping tool allows you to strip and cut cables quickly and easily. It has a capacity of 8 AWG to 750 kcmil. The handle is ergonomically designed with a spring plunger, making it comfortable to use. With a length of 7 1/2 in., this wire stripper can be used on solid or stranded cable types. Designed for cable stripping applications, this wire stripper also features a manual adjustable function that allows you to strip different types of cables quickly and easily. This Greenlee Cable Stripping Tool will make quick work of your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 1/8 " L.55 mm (01450008)
- DE-STA-CO Toggle Clamp, Flanged Base, 7500 Lbs, 4.28 (640)
- TEKTON 6 x 7 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36406)
- MILWAUKEE TOOL 8" WIDE JAW ADJUSTABLE WRENCH (48-22-7508)
- GREENLEE 9 1/2 in Dieless Crimper 22 to 10 AWG (KP1022D)
- GREENLEE 6.9" Crimper Square Fc 25 to 10 AWG (0.140 - 6 SQ-MM) (K30GL)
- GREENLEE 26 1/2 in Crimper 1 AWG to 250 kcmil (K09-SYNCRO)
- GREENLEE 26 in Dieless Crimper 4 AWG to 1000 kcmil Cu, 6 AWG to 1000 kcmil Al (HK12ID)
- GREENLEE 7 1/4 in Wire Stripper Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG (1955-SS)
- GREENLEE 6 in Wire Stripper Solid: 16 to 26 AWG, Stranded: 18 to 28 AWG (1917-SS)
- ECLIPSE TOOLS HeavyDuty 1/0 Manual Hex Crimper (902-603)
- Greenlee Wire Strippers & Crimpers