Shop All Punch Driver Sets
Greenlee
5 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel
Mfr # K3BB-4
Zoro # G5517575
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Includes Punch, Die, Draw Stud, BB Nut, Bushing
- Capacity 10 ga Mild Steel or 12 ga Stainless Steel
- Draw Stud Length 8 3/8 in
- Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic
Product Information
- Brand Greenlee
- MFR # K3BB-4
- Zoro # G5517575
- UPC # 783310087694
- Country of Origin United States
- Category Punch Driver Sets
Dimensions
Conduit and Pipe Size | 4 in |
Draw Stud Length | 8 3/8 in |
Nominal Hole Size | 4 35/64 in |
Draw Stud Diameter | 1 1/8 in |
Details
Item | Knockout Punch Set |
Number of Pieces | 5 |
Includes | Punch, Die, Draw Stud, BB Nut, Bushing |
Capacity | 10 ga Mild Steel or 12 ga Stainless Steel |
Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
Maximum Sheet Metal Capacity-Steel | 10 ga |
Knockout Punch Component Included | Punch, Die and Draw Stud |
Slug Type | Falls Free |
Punch Shape | Round |
Includes Draw Stud | Yes |
For Use With Tool Type | Wrench (2 in) |
Description
Knockout Punch Set, For Use With Tool Type Wrench (2 in), Knockout Punch Component Included Punch, Die and Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 4 35/64 in, Slug Type Falls Free, Punch Shape Round, Number of Pieces 5, Includes Draw Stud Yes, Draw Stud Diameter 1 1/8 in, Draw Stud Length 8 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (TACTI-CUT C 7)
- POWERBUILT 3/8" Drive 8" Extension (941504)
- SPECIALTY DIAMOND 6 Inch 30 Grit Thin Electroplated Dry Pad for Orbital Sanders (BRTD630)
- CEMENTEX 3/8 SqDr T30 Torx Skt (IT38-T30)
- GREENLEE 5 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-3-1/2)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1-1/2)
- GREENLEE 1 Piece Hydraulic Punch Driver Set, 10 ga. (7646)
- GREENLEE 11 Piece Hydraulic Punch Driver Set, 10 ga. (7806SB)
- GREENLEE Manual Punch Driver Set, Capacity 10 ga, 10 piece (7235BB)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1/2)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BBM-0305)
- Greenlee Punch Driver Sets