Shop All Punch Driver Sets
Greenlee
4 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel
Mfr # K3BB-2-1/2
Zoro # G5518668
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Includes Punch, Die, Draw Stud, BB Nut
- Capacity 10 ga Mild Steel or 12 ga Stainless Steel
- Knockout Punch Component Included Punch, Die and Draw Stud
- Punch Shape Round
Product Information
- Brand Greenlee
- MFR # K3BB-2-1/2
- Zoro # G5518668
- UPC # 783310087625
- Country of Origin United States
- Category Punch Driver Sets
Dimensions
Conduit and Pipe Size | 2-1/2 in |
Draw Stud Diameter | 1 1/8 in |
Draw Stud Length | 8 3/8 in |
Nominal Hole Size | 2 29/32 in |
Details
Description
Knockout Punch Set, For Use With Tool Type Wrench (2 in), Knockout Punch Component Included Punch, Die and Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 2 29/32 in, Slug Type Falls Free, Punch Shape Round, Number of Pieces 4, Includes Draw Stud Yes, Draw Stud Diameter 1 1/8 in, Draw Stud Length 8 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 8- mm [5/16-"] Bolt Biter™ Nut Extractor & Driver (86176)
- KRAFT TOOL Cement Finish Trowel, BS, 18x5", Wood Hndl (CF733B)
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100000)
- FEIN Chuck With Quickin Plus (63901054010)
- GREENLEE 5 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-4)
- GREENLEE 11 Piece Hydraulic Punch Driver Set, 10 ga. (7806SB)
- GREENLEE 9 Piece Hydraulic Punch Driver Set, 10 ga. (744)
- GREENLEE 5 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-3-1/2)
- GREENLEE Quick Draw 90 Hydraulic Knockout Kit, 8-Ton Knockout Punch Kit with Slug-Buster, 1/2" to 2" (7906SB)
- GREENLEE 6 Piece Punch Driver Kit, 14 ga. (LS50L11A)
- GREENLEE 12 Piece Punch Driver Kit, 14 ga. (LS50L11B)
- Greenlee Punch Driver Sets