Shop All Punch Driver Sets
Greenlee
3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel
Mfr # K2BB-1
Zoro # G5518284
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Includes Punch, Die, Draw Stud
- Capacity 10 ga Mild Steel or 12 ga Stainless Steel
- Draw Stud Diameter 3/4 in
- Includes Draw Stud Yes
Product Information
- Brand Greenlee
- MFR # K2BB-1
- Zoro # G5518284
- UPC # 783310087885
- Country of Origin United States
- Category Punch Driver Sets
Dimensions
Conduit and Pipe Size | 1 in |
Draw Stud Diameter | 3/4 in |
Nominal Hole Size | 1 23/64 in |
Draw Stud Length | 4 3/4 in |
Details
Item | Knockout Punch Set |
Number of Pieces | 3 |
Includes | Punch, Die, Draw Stud |
Capacity | 10 ga Mild Steel or 12 ga Stainless Steel |
Includes Draw Stud | Yes |
For Use With Tool Type | Ratchet (1 in) |
Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
Slug Type | Splits in Half; Falls Free from Die and Stud |
Punch Shape | Round |
Knockout Punch Component Included | Punch, Die and Draw Stud |
Maximum Sheet Metal Capacity-Steel | 10 ga |
Description
Knockout Punch Set, For Use With Tool Type Ratchet (1 in), Knockout Punch Component Included Punch, Die and Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 1 23/64 in, Slug Type Splits in Half; Falls Free from Die and Stud, Punch Shape Round, Number of Pieces 3, Includes Draw Stud Yes, Draw Stud Diameter 3/4 in, Draw Stud Length 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (94960QPB134115)
- PROTO 1/2 in Drive Impact Socket 31 mm Size 6 pt Standard Depth, Black Oxide (J7431M)
- RIDGID Ridgid 632-35835 3/4" Npt Pipe Tap (632-35835)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 1/2-13UNC (C65875)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-2)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BBM-0305)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1-1/4)
- GREENLEE Slug-Buster Knockout Punch Kit w/ Hex Ratchet Wrench, 1/2" - 2" Conduit Size, Up to 10 ga Mild Steel (7238SB)
- GREENLEE Manual Punch Driver Set, Capacity 10 ga, 10 piece (7235BB)
- GREENLEE 4 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-2-1/2)
- GARDNER BENDER 10 Piece Hydraulic Punch Driver Set, 10 ga. (KOH540A)
- Greenlee Punch Driver Sets