Shop All Jobsite Boxes
Greenlee
Jobsite Chest, Green, 42 in W x 20 in D x 20 in H
Mfr # 2142
Zoro # G3613443
product price: $676.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$676.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Width 42 in
- Depth 20 in
- Height 20 in
Product Information
- Brand Greenlee
- MFR # 2142
- Zoro # G3613443
- UPC # 783310316510
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 42 in |
Depth | 20 in |
Height | 20 in |
Padlock Shackle Max. Dia. | 3/8 in |
Details
Item | Jobsite Chest |
Material | Steel |
Color | Green |
Jobsite Box Product Grouping | Jobsite Chest |
Features | Steel Support Arms Hold Lid In Open Position, Angled High Support Skids with Threaded Holes for Caster Installation, Piano Hinges with Non-Removable Pin, Piano Hinges with Finger Groove, Wrap-Around Bolster |
Jobsite Box Color Family | Green |
Locking System | (2) Padlock Enclosures |
Number of Drawers | 0 |
Handle Type | Recessed |
Storage Capacity | 9.7 cu ft |
Tool Storage Type Included | Jobsite Box |
Use With Caster No. | Mfr. No. 503, 603, 703, 696 |
Number of Doors | 0 |
Casters Included | No |
Lid Type | Finger-Groove |
Configuration | (3) Inside Shelves, (6) Door Shelves |
Number of Shelves | 1 |
Gauge | 16 |
Description
Jobsite Chest, Color Green, Features Steel Support Arms Hold Lid In Open Position, Angled High Support Skids with Threaded Holes for Caster Installation, Piano Hinges with Non-Removable Pin, Piano Hinges with Finger Groove, Wrap-Around Bolster, Handle Type Recessed, Locking System (2) Padlock Enclosures, Material Steel, Number of Doors 0, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 6MM RotaCut Hole Cutter (11206)
- GEARWRENCH 1/2" Drive Hex Bit Impact Metric Socket 10mm (84627)
- SIMONDS Round File, American, 12in.L, Natural (73403500)
- DEWALT Cordless Impact Driver Kit, 1/4" Drive (DCF845P2)
- GREENLEE Welder's Box, Green, 31 in W x 18 in D x 15 in H (1531)
- GREENLEE Mesh Back Storage Cabinet, Green, 48 in W x 28 in D x 52 in H (5060MESH)
- GREENLEE Jobsite Field Office, Green, 60 in W x 42 in D x 80 in H (8060DLX)
- GREENLEE Storage Chest, Green, 72 in W x 24 in D x 25 in H (2472)
- MYTON INDUSTRIES Storage Cart, Green, 45 in W x 30 in D x 34 in H (SC4534-H5 GRN)
- CRESCENT JOBOX Chest-Style Jobsite Box, Brown, 48 in W x 30 in D x 27 in H (2DL-656990)
- URREA Jobsite Box, Red, 36 in W x 17 in D x 21-5/16 in H (JSB36)
- Greenlee Jobsite Boxes