Shop All Industrial Storage Cabinets
Greenlee
16 ga. ga. Steel Utility Storage Cabinet, 60 in W, 56 in H
Mfr # 5760TD
Zoro # G5213726
product price: $2,948.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,948.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Industrial
- Overall Width 60 in
- Material Steel
- Color Green
Product Information
- Brand Greenlee
- MFR # 5760TD
- Zoro # G5213726
- UPC # 783310079699
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 56 in |
Overall Depth | 30 in |
Details
Cabinet Style | Shelving |
Duty Rating | Industrial |
Material | Steel |
Color | Green |
Gauge | 16 ga. |
Handle Type | Recessed |
Item | Utility Storage Cabinet |
Lock Type | Padlockable |
Features | Continuous, Non-Removable Hinge Pins to Prevent Theft, Flush-Mounted Doors with Finger-Groove Door Handles, Front-Door Storage, Large, Lower Storage Areas for Bigger Items, New Angled 3 1/2 in High Support Skids with Threaded Holes for Easy Caster Installation, Recessed and Concealed Lock Protector, Reinforced High-Strength Shelves, Weather-Resistant |
Number of Doors | 2 |
Body Gauge | 16 ga |
Jobsite Storage Type | Jobsite Cabinet |
Description
Utility Cabinet, Body Gauge 16 ga, Color Green, Features Continuous, Non-Removable Hinge Pins to Prevent Theft, Flush-Mounted Doors with Finger-Groove Door Handles, Front-Door Storage, Large, Lower Storage Areas for Bigger Items, New Angled 3 1/2 in High Support Skids with Threaded Holes for Easy Caster Installation, Recessed and Concealed Lock Protector, Reinforced High-Strength Shelves, Weather-Resistant, Handle Type Recessed, Jobsite Storage Type Jobsite Cabinet, Locking System Padlockable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3226-5HG)
- ORBIS Red Attached Lid Container, Plastic (FP403 Red)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230CL)
- 80/20 4 Hole Inside Gusset, For 25-2525 (25-4136)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDJC243678-4S95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (3502-4S-95)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-05)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-C)
- STRONG HOLD Strg Cab, 75"x48"x24", DstGry, 6Shlv (46-DS-246-L)
- GLOBAL INDUSTRIAL EZ Assemble Steel Storage Cabinet, 36W x 18D x 42H, Gray (361842GY)
- GLOBAL INDUSTRIAL Unassembled Storage Cabinet With Expanded Metal Door, 36x18x78, Black (270020BK)
- Greenlee Industrial Storage Cabinets