Shop All Cable and Wire Cutters
Greenlee
15-1/2" Cable Cutter, Shear Cut
Mfr # 773
Zoro # G5305185
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum, Copper and Communication Cable
- Overall Length 15 1/2 in
- Cutting Action Shear
- Handle Material Fiberglass
- Includes Replacement Part : 11256 Movable and Fixed Blades (773 and 774)
Product Information
- Brand Greenlee
- MFR # 773
- Zoro # G5305185
- UPC # 783310018766
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 15 1/2 in |
For Maximum Diameter Aluminum Electric Cable | 795 kcmil |
For Maximum Diameter Data Cable | 1 3/16 in |
For Maximum Diameter Copper Electrical Cable | 500 kcmil |
Description
The Greenlee 773 Cable Cutter is the ideal tool for cutting aluminum, copper and communication cable. The shear cut action of this 15 1/2 in. cable cutter provides a clean cut without damage to the wire or insulation. It has a ratcheting cutting action that allows you to cut through high-tensile materials quickly and easily. The handle design is made of fiberglass for maximum durability and comfort. The Greenlee Cable Cutter with Fiberglass Handle will get the job done efficiently and effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex 7401250 High Leverage Diagonal Cutters - 1 0 in. (KNT-7401250)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 11/16 (C12214)
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Black Satin, Comp: Steel (K0116.4A51)
- ECLIPSE ENTERPRISES Eclipse Tools 900-149 Fish Tape, 200', Steel (900-149)
- GREENLEE 21" Cable Cutter, Center Cut (704)
- GREENLEE 10-3/4" Ratchet Action Cable Cutter, Center Cut (761)
- GREENLEE Cutter Set Scissors 706 (06555)
- GREENLEE 19-1/8" Ratchet Action Cable Cutter, Shear Cut (774)
- GREENLEE Cable Cutter, 718 (718)
- GREENLEE 9-1/4" Cable Cutter, Shear Cut (727M)
- KLEIN TOOLS Scissors and Cable Splicer's Knife Holder (5187T)
- Greenlee Knives, Cutters & Snips