Shop All Wire Strippers & Crimpers
Greenlee
12 7/8 in Ratchet Crimper 22 to 6 AWG
Mfr # K2-1BGL
Zoro # G5305982
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 6 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 12 7/8 in
- Features Full Cycle Ratchet
- Application Crimping Non-Insulated Terminals
Product Information
- Brand Greenlee
- MFR # K2-1BGL
- Zoro # G5305982
- UPC # 783310026327
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 12 7/8 in |
Tool Length | 12 3/4 in |
Minimum Compatible Wire Size | 22 AWG |
Maximum Compatible Wire Size | 6 AWG |
Description
The Greenlee K2-1BGL Ratchet Crimper is a tool designed to strip and crimp non-insulated terminals. The ratchet crimper has a full cycle ratchet, which allows you to crimp the terminal with just one hand. This manual wire stripper and crimper can handle 22 to 6 AWG wire sizes. It has an overall length of 12 7/8 in., making it ideal for tight spaces. With its ability to strip and crimp at the same time, this Greenlee Wire Stripper & Crimper will be your go-to tool when working on electrical jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Rubber Mallet Tip, 2 In Dia, Soft, Black (RM24TB)
- DAVIES Round Grip Clamp Knob, 3/8-16 Thread Size, 1.00"L (3008EV)
- METABO Bevel Gear (316045530)
- KODIAK CUTTING TOOLS .8115 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485095)
- GREENLEE 7 1/4 in Wire Stripper Solid: 6 to 16 AWG, 8 to 16 AWG (1956-SS)
- GREENLEE 7 1/4 in Wire Stripper Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG (1955-SS)
- GREENLEE 8 in Cable Stripper 3 in (JRF-4XLP)
- GREENLEE 6-1/2" End Stripper Adapter 6 AWG to 750 MCM (GTSD-1930)
- GREENLEE 9 in Wire Stripper (1935)
- PROSKIT Crimper, Ratcheted, Coax RG59,8281 .324 (300-022)
- Greenlee Wire Strippers & Crimpers