Shop All Knockout Hole Punches
Greenlee
1 7/8 Slug Buster
Mfr # 12316
Zoro # G0903519
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1-3/4"
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Includes Punch, Die and Draw Stud
- Slug Splits Slugs for Easier Slug Removal
Product Information
- Brand Greenlee
- MFR # 12316
- Zoro # G0903519
- UPC # 783310123163
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1-3/4" |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | 1 3/4 Slug Buster |
Includes | Punch, Die and Draw Stud |
Slug | Splits Slugs for Easier Slug Removal |
Description
The Greenlee 12316 1 7/8 Slug Buster is a reliable tool that makes it easy to remove even the toughest of slugs. This punch unit has a 1-3/4" hole size and splits slugs for easier slug removal. The Greenlee 12316 1 7/8 Slug Buster will make short work of tough jobs, allowing you to get back to what's important.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (J10014)
- URREA 8 MM Full polished 12-point combination wrench (1208M)
- LENOX 6", 9" L x Demolition Cutting Reciprocating Saw Blade Set (1839465)
- L.H. DOTTIE L.H. Dottie 12'' Ship Auger & Speed-D-Feed Bit Extension (X12)
- GREENLEE Pin-.334X3.75 Large Adapter 884 (10946)
- GREENLEE Knockout Punch, 1-7/32in., 10 ga., Cutter (7212SP-1-7/32P)
- GREENLEE Knock Out Set (K3BB-3/4)
- GREENLEE Knock Out Set (K3BB-1/2)
- GREENLEE Ratchet Punch Driver Kit W/ 3 Studs, Case (1904)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 3 in (745H-3)
- GREENLEE Knock Out Driver Kit (7309SB)
- Greenlee Knockout Hole Punches