Shop All Locking Pliers
Greenlee
0151-08M Greenlee Pliers
Mfr # 0151-08M
Zoro # G3193149
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Deisgned to Provide Long Life Even When Cutting Hardened Wire, Acsr, Screws, Bolts and Nails, Diamond Serrated Jaws for Superior Gripping Power
- Handle Type Molded Grip
- Material Chrome Vanadium Steel
- Overall Length 8-1/2"
Product Information
- Brand Greenlee
- MFR # 0151-08M
- Zoro # G3193149
- UPC # 783310547013
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 8-1/2" |
Details
Features | Deisgned to Provide Long Life Even When Cutting Hardened Wire, Acsr, Screws, Bolts and Nails, Diamond Serrated Jaws for Superior Gripping Power |
Handle Type | Molded Grip |
Material | Chrome Vanadium Steel |
Plier Item | Greenlee Pliers |
Item | 0151-08M Greenlee Pliers |
Description
0151-08M Greenlee Pliers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/16" HSS Straight Flute Hand Reamer (DWRRHD13/16)
- DIABLO 8-1/4", 40-Teeth Circular Saw Blade (D0840X)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Hard Back Series (ZHBDR14-10')
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX4LB Dead Blow Hammer (18-6556)
- GREENLEE 54744, Pliers, Pump, 12 Molded (0451-12M)
- GREENLEE Pliers, Pump, 16 (0451-16D)
- GEARWRENCH Large Universal Convertible Retaining Ring Pliers (3151)
- WILLIAMS Williams Snap Ring Tip Set (PL-1600C-3)
- IRWIN TOOLS 10R The Original 10 Straight Jaw Locking Plier (102L3)
- IRWIN Locking Pliers Set, Original, 5 pcs. (68)
- STECK MANUFACTURING PLUG WELD PLIER (SS23230)
- Greenlee Pliers