Shop All Floor Finishes and Sealers
Greening The Cleaning
No Zinc Floor Finish, 5 gal., Ready to Use
Mfr # DIC12-5
Zoro # G9488367
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Solids Content 0 %
- Coverage per Gallon 2000 to 2500 sq ft
- Dry Time 40 to 50 min
- Recommended Dilution Ready to Use
Product Information
- Brand Greening The Cleaning
- MFR # DIC12-5
- Zoro # G9488367
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Item | No Zinc Floor Finish |
Solids Content | 0 % |
Coverage per Gallon | 2000 to 2500 sq ft |
Dry Time | 40 to 50 min |
Recommended Dilution | Ready to Use |
Required Brush Speed | 175 to 1500 rpm |
Standards | ASTM D2047 |
Green Certification or Other Recognition | Green Seal Certified |
Maintenance Frequency | Low |
For Floor Type | Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood |
VOC Content | 0% |
Container Type | Bucket |
Minimum Coverage Area | 2,000 sq ft |
Maximum Required Brush Speed | 1,500 RPM |
Cleaner Form | Liquid |
Maximum Drying Time | 50 min |
Minimum Required Brush Speed | 175 RPM |
Minimum Drying Time | 40 min |
Maximum Coverage Area | 2,500 sq ft |
Description
No Zinc Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, Maximum Drying Time 50 min, Maximum Required Brush Speed 1,500 RPM, Minimum Drying Time 40 min, Minimum Required Brush Speed 175 RPM, Ready to Use, Standards ASTM D2047, VOC Content 0 Percent, Maintenance Frequency Low, Maximum Coverage Area 2,500 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPACT Bathroom Tissue, White, 36 PK (GPC19375)
- GOLDEN STAR 5 in Wet Mop, Blue, PK3, AWM66LB5-3PK (AWM66LB5-3PK)
- TILEX Clorox No Scent Daily Shower Cleaner 32 oz Liquid (01260)
- AJAX Dish Detergent, Liquid, Antibacterial, Orange, 52 oz, Bottle, 6PK (49860)
- MIDLAB Mega Spray Buff for finished floors, 12PK (123400-12)
- DIVERSEY Floor Finish, 5 gal., 2000 to 2500 sq. ft. (5104757)
- DIVERSEY Floor Finish, Aquaria, 5 Gallon, White (DVO5120870)
- ZEP Floor Cleaner, Liquid, 1 gal., Bottle, PK4 (126924)
- LUNDMARK 1 Gal. Poly-Protech Floor Wax (3228G01-2)
- VARATHANE Satin Water-Based Diamond Floor Finish, Gallon (230231)
- 3M Floor Finish, 1 gal., 10 to 30 min., PK2 (59379)
- Greening The Cleaning Floor Finishes and Sealers