Shop All Floor Cleaners and Maintainers
Greening The Cleaning
Floor Maintainer, 1 gal., PK4
Mfr # DIC53-4
Zoro # G7570814
product price: $96.29
/pk 4, $24.07/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Color White
- Fragrance Polymer
- Container Type Jug
- Green Certification or Other Recognition USDA Certified Biobased Product
Product Information
- Brand Greening The Cleaning
- MFR # DIC53-4
- Zoro # G7570814
- Country of Origin Canada
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Floor Maintainer |
Color | White |
Fragrance | Polymer |
Container Type | Jug |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource |
Required Brush Speed | 1000 to 1500 rpm |
Standards | USDA |
Cleaner Form | Liquid |
Primary Chemical | Alcohol |
pH Level | 9 |
Maximum Required Brush Speed | 1,500 RPM |
pH Value | Neutral |
Minimum Required Brush Speed | 1,000 RPM |
Description
Floor Maintainer, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, pH Level 9, pH Value Neutral, Ready to Use, Standards USDA, Color White, Fragrance Polymer, Maximum Required Brush Speed 1,500 RPM, Minimum Required Brush Speed 1,000 RPM, Primary Chemical Alcohol, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Vacuum Bag, Dust, Disposable, 5 PK (107418525)
- TOUGH GUY TOUGH GUY Gray 24" Squeegee Head (3YPC8)
- DAWN Dish Detergent 4/1gal, 4PK (3700057445)
- GOLD EAGLE Gold Eagle 30574 303 Mold and Mildew Cleaner Plus Blocker (30574)
- GREENING THE CLEANING Concrete Floor Cleaner, 1 gal., PK4 (DIN15)
- TUNDRA Floor Glow Neutral Floor Cleaner (59239)
- PROCTER & GAMBLE Mr. Clean Finished Floor Cleaner, Gallon Bottle, 3 Bottles - 2621 (PGC 02621)
- ODOBAN Neutral pH Floor Cleaner, 1gal, PK4 (936162-G)
- ECOS PRO Floor Cleaner, Orange, Liquid, PK4 (PL9295/04)
- DIVERSEY Flr Science, Prem Hi Glss, Flr Finish, 5gal (CBD540427)
- TOUGH GUY Floor Restorer, Orange, Bottle, 1 gal. (49NW24)
- Greening The Cleaning Floor Cleaners and Maintainers