Shop All Door Stops
Greengrass
N335-885 4 in. Kick Down Door Stop; Satin Nickel
Mfr # GR136095
Zoro # G203954527
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Greengrass
- MFR # GR136095
- Zoro # G203954527
- UPC # 654204697988
- Country of Origin China
- Category Door Stops
Description
Features
- Kick Down Door Stop.
- Finish - Satin Nickel.
- Size - 4 in.
- Used To Prevent Damage To The Wall.
- The Stop Locks In The Up Position To Allow The Door To Open Freely.
- The Ribbed Rubber Is For Positive Holding.
- Spring Design Holds The Stop In The Up Position.
- Die Cast Zinc Body.
- Dimension - 1.31 x 1.31 x 8.63 in.
- Item Weight - 0.38 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 18in Soft-close 7/8 Extension Zinc Tandem Edge Drawer Slide, 75 Lbs Weight Rating, PR (554H4570B01)
- LINHDOR PLASTIC ACCESS PANEL 6X9 (PLA15069)
- MSI Xl Cyrus Sandino 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0129)
- ABUS Abus: KEY BLANK 85/40KBR (ABS-90430)
- GREENGRASS N116-863 5.5 in. Galvanized Door & Doorawer Pull (GR569419)
- GREENGRASS Hardware 830279 Hinge Pin Door Stop; Oil Rubbed Bronze (GR838063)
- NATIONAL HARDWARE Reed 1 in W X 3 in L Aluminum Brushed Gold Door Stop Mounts to door and wall (N830-528)
- PRIME-LINE 241938 0.75 ft. X 0.63 in. Plastic Cabinet & Closet Door Roller Catch (627836)
- ZORO SELECT Rigid Door Stop, Zinc (1XNL3)
- BALDWIN Estate Satin Brass with Brown Door Stop (4010.060)
- DELTANA Flush Bumper 1" Diameter Bright Chrome (WB100U26)
- Greengrass Door Accessories