Shop All Garage Door Bearings
Greengrass
N281-063 25 in. Garage Door Extension Spring; Black
Mfr # GR843977
Zoro # G104030887
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Greengrass
- MFR # GR843977
- Zoro # G104030887
- UPC # 753153418320
- Country of Origin China
- Category Garage Door Bearings
Description
Features
- Garage Door Extension Spring With Safety Cables.
- 25 in. x 120 lbs.
- Color - Black.
- For 7 ft. High Doors With 25 in. Springs Weighing 120 lbs. Green.
- For Most Garage Doors With Extension Springs.
- Boxed.
- Dimension - 6 x 1.44 x 1.44 in.
- Item Weight - 3.59 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Ring, 2 In, 1/16 In Thick, Aramid (GSNAG2)
- HAGER Satin Chrome Passage 3510WTN26D (000256)
- BALDWIN ESTATE Passage Latches Lifetime Brass (5513.003)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1212)
- DURA-LIFT Ultra-Life Garage Door Radial 1" ID X 2" OD Bearing 400 lb. (2 pack) (DLABE)
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate, 2-5/8in to 4-3/8in (B1-BCU-MINI)
- AMERICAN GARAGE DOOR SUPPLY Right Hand Cable Drum & Bearing Assy (TD-DBA100-RH)
- PRIMELINE TOOLS Diecast, Red Painted Right Hand Torsion Spring Cable Drum (Single Pack) (GD 12223)
- PRIMELINE TOOLS Garage Door Roller, 1-7/8 in., Steel, Convex Edge, Frantz Doors (2 Pack) (GD 52110)
- PRIMELINE TOOLS Extension Cables, 3/32 in. Carbon Steel (2 Pack) (GD 52101)
- AMERICAN GARAGE DOOR SUPPLY Bearing Flat End Plate, 10 Ga, 5-5/8 In (B1-BFEB558)
- Greengrass Garage Door Bearings