Shop All Occupancy Sensors
Greengate
Neoswitch Sensor Ivory
Mfr # ONW-P-1001-MV-V
Zoro # G1224598
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.0 Inches
- Height 5.25 Inches
- Amperage Rating 9.747 at (277V)
- Wattage 0-800W,0-1200W @120V/0-2700W @ 277V
- Lamp Type Incandescent, Compact Fluorescent (Not Included)
Product Information
- Brand Greengate
- MFR # ONW-P-1001-MV-V
- Zoro # G1224598
- Country of Origin Malaysia
- Category Occupancy Sensors
Dimensions
Width | 3.0 Inches |
Height | 5.25 Inches |
Length | 3.313 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Amperage Rating | 9.747 at (277V) |
Wattage | 0-800W,0-1200W @120V/0-2700W @ 277V |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Voltage Rating | 120 / 277V |
Mounting | Wall Switch |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Natural, Nylon, PK100 (EVT-S12NL-TA)
- RACO Conduit Outlet Body, C Style, 1-1/4" Hub (RC125)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPF221R)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- GREENGATE Ceiling Dt W/Bas 1000 Sq Ft (OAC-DT-1000-R)
- GREENGATE Pir Ceiling 1500 Sqft 120-347V (OAC-P-1500-MV)
- GREENGATE Neoswitch Vacancy Dt No Neutral White (VNW-D-1001-MV-W)
- GREENGATE Neoswitch Dt No Neutral Ivory (ONW-D-1001-MV-V)
- GREENGATE Dt Ceiling 2000 Sqft 120-347V (OAC-DT-2000-MV)
- GREENGATE H Dt No Neutral White (ONW-D-1001-MV-W)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Blk (OSSMT-MDE)
- Greengate Sensors