Shop All Sensor Accessories
Greengate
Epc Ul924 W/0-10V Dimming (120 Or 277)
Mfr # CEPC-2-D
Zoro # G1217905
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.0 Inches
- Height 3.0 Inches
- Lamp Type Incandescent, Compact Fluorescent (Not Included)
- Length 3.0 Inches
- Mounting Junction Box
Product Information
- Brand Greengate
- MFR # CEPC-2-D
- Zoro # G1217905
- UPC # 80083832088
- Country of Origin United States
- Category Sensor Accessories
Dimensions
Width | 5.0 Inches |
Height | 3.0 Inches |
Length | 3.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | Incandescent, Compact Fluorescent (Not Included) |
Mounting | Junction Box |
Voltage Rating | 120V or 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6612SCSS)
- ZORO SELECT Channel Connecting Plate, Gold (V355Y)
- WIEGMANN Thermostat, Thermostat Accessory, PC Plastic, Wall Box (TANC1080C)
- GENERAC 200 Amp Transfer Switch 120/240 3-Phase NEMA 3R CUL (RTSN200J3)
- GREENGATE Switchpack, 20A (SP20-RD4)
- KEYENCE DIGITAL 12-24V-DC PRESSURE SENSOR (AP-31KP)
- ZIEHL-ABEGG 0-200Pa 15-30V-Dc Other Sensor (00155589 DSG200)
- KEYENCE Standard Mounting Bracket (OP-83180)
- KEYENCE Sensor Parts and Accessorie, FS-V22R (FS-V22R)
- EKM EKM Omnimeter Pulse UL v.4 - Pulse Counting; Relay Controlling & Universal Smart Electric Meter (Omni Pulse UL v.4 #28)
- EATON Right Angle Mount, F/ 12mm Dia Sensor (E57KM12)
- Greengate Sensors