Shop All Wire Connectors
Greengard
Connect Ground Grn Guard
Mfr # 10-095
Zoro # G7799748
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Greengard
- MFR # 10-095
- Zoro # G7799748
- UPC # 32076100957
- Country of Origin United States
- Category Wire Connectors
Description
Specifically designed for making positive ground connections with a hole in the tip of the connector to feed ground wire through. GreenGard connectors feature the same live-action as GB WingGuard connectors with knurled wings for a sure grip and greater twisting leverage or torque. In addition GreenGard connectors offer added plating protection for corrosion resistance in grounding applications. Inside the connector a zinc-plated square wire spring ensures a secure connection that resists corrosion. The thermoplastic shell is designed for long-lasting strength and resists chemicals while the deep skirt supports smooth wire entry and coverage of stripped wires. Use for ground applications building wire lighting fixtures luminaries and signs.
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
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 1000 (BT1.5M-M)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (SG100M-C)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D12)
- HUBBELL 50A Twist-Lock Plug 3P 4W 600VAC/250VDC BK/WT (HBL7765C)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (WT6-1)
- IDEAL Wire Conn Yel Wing Bx100 (30-451P)
- GROTE LED Pigtail (66851)
- TEMPCO Ceramic Twist-on Wire Connector, , 2-18 To 2-14 Awg Wires (EHD-114-104)
- HARTING Han A 10 Pos. F Insert Screw (09200102812)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-3/0-EC)
- IDEAL Push In Connector, 3 Port, Orange, PK5000 (30-1633)
- Greengard Wire Connectors