Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Tap, Semi-Bottoming 4 Flutes
Mfr # 330292
Zoro # G2837873
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Shank Dia. 6.47mm
- Tap Chamfer Semi-Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 330292
- Zoro # G2837873
- UPC # 093367302924
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.47mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 63.50mm |
Pitch Diameter Limit | D5 |
Thread Length | 25.40mm |
Tap Length Standard | USCTI |
65% Thread Drill Size | 13/64 in |
75% Thread Drill Size | 5.00 mm |
Thread Size | M6x1 |
55% Thread Drill Size | 5.25 mm |
Square Size | 4.85 mm |
Shank Length | 1 1/2 in |
Description
Straight Flute Tap, Thread Size M6x1, Metric, Semi-Bottoming, Overall Length 63.50 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 50’ Polyester Fish Tape w/Nonconductive Tip (48-22-4162)
- IRWIN Offset Snip, Left/Straight/Angles or Curves, 9 1/2 in, Hot Drop Forged Blades (2073211)
- COUNCIL TOOL Sledge Hammer, 8 lb Head Weight (PR800)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x3" (EMG-1616-E-ALTIN)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (305370)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302211)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (308564)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305081)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330034)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307160)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M22X1.5)
- Greenfield Threading Taps