Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 328810
Zoro # G4349344
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.68mm
- Tap Thread Size M16-2.00
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 328810
- Zoro # G4349344
- UPC # 662355148617
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.68mm |
Tap Thread Size | M16-2.00 |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 74.68mm |
Pitch Diameter Limit | D7 |
Thread Length | 19.05mm |
Shank Length | 2 in |
65% Thread Drill Size | 9/16 in |
Square Size | 9.14 mm |
Thread Size | M16x2 |
Tap Length Standard | USCTI |
55% Thread Drill Size | 14.50 mm |
75% Thread Drill Size | 14.00 mm |
Size | M16 |
Description
Straight Flute Tap, Thread Size M16x2, Metric Coarse, Taper, Overall Length 96.77 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA High-leverage wrench bars, 1/2" internal diameter. (26HL1B)
- EVOLUTION 11/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC687)
- MILWAUKEE TOOL Drill/Driver Kit and Flood Light, 12V DC (2505-22, 2367-20)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (VTSFT5146)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (330010)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (305065)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302484)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (305403)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328444)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (329180)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328935)
- Greenfield Threading Taps