Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 328698
Zoro # G7684041
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Shank Dia. 4.93mm
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 328698
- Zoro # G7684041
- UPC # 093367286989
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M5-0.80 |
Shank Dia. | 4.93mm |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 60.32mm |
Thread Length | 22.22mm |
Pitch Diameter Limit | D4 |
55% Thread Drill Size | 4.40 mm |
Shank Length | 1 1/2 in |
65% Thread Drill Size | 4.30 mm |
Tap Length Standard | USCTI |
Square Size | 3.86 mm |
Thread Size | M5x0.8 |
75% Thread Drill Size | 4.20 mm |
Description
Straight Flute Tap, Thread Size M5x0.8, Metric Fine, Taper, Overall Length 60.32 mm, High Speed Steel, TiN, Right Hand, Thread Length 22.22 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-326 Concrete Placer, Without Hook (22-326)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.1 hp (51700)
- EAGLE TOOL US Quick Switch Bits Hex, 1/4in Shank, 3 pcs. (ETHXKIT250)
- DRILL AMERICA m14x1.5 HSS Plug Tap and 12.50mm HSS Drill Bit (POUM14X1.5)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302591)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306139)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306135)
- GREENFIELD THREADING Straight Flute Hand Tap Semi-Bottoming, 4 Flutes (330295)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (301718)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330061)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328836)
- Greenfield Threading Straight Flute 4-Flute Taps