Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 328604
Zoro # G4349204
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Shank Dia. 3.58mm
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 328604
- Zoro # G4349204
- UPC # 662355148136
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Shank Dia. | 3.58mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 42.86mm |
Pitch Diameter Limit | D6 |
Thread Length | 9.52mm |
55% Thread Drill Size | 8.90 mm |
Shank Length | 1 11/16 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | 8.50 mm |
Thread Size | M10x1.5 |
65% Thread Drill Size | 11/32 in |
Square Size | 7.26 mm |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Taper, Overall Length 74.68 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, #3-48 UNC 2B (301107540)
- MITUTOYO Surface Roughness Testers, Sj-210 Displ (178-253-3A)
- TRUE TEMPER True Temper 027-20187100 0.625 in. Back Out Punch Bolts (027-20187100)
- GREENLEE 19-1/8" Ratchet Action Cable Cutter, Shear Cut (774)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307059)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306642)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (306309)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308788)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301755)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (328716)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14404)
- Greenfield Threading Taps