Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 307463
Zoro # G1823923
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia. 0.5900"
- Tap Thread Size 3/4"-16
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 307463
- Zoro # G1823923
- UPC # 093367074630
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia. 0.5900" |
Tap Thread Size | 3/4"-16 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H3 |
Thread Length | 2" |
Shank Length | 2 1/4 in |
55% Thread Drill Size | 17.90 mm |
Tap Length Standard | USCTI |
75% Thread Drill Size | 17.50 mm |
Square Size | 0.4420 in |
65% Thread Drill Size | 17.70 mm |
Thread Size | 3/4"-16 |
Description
Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Taper, Overall Length 4 1/4 in, High Speed Steel, TiN, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (500-506-10)
- WESTWARD 1/2 in Drive, 21mm 12 pt Metric Socket, 12 Points (10E253)
- PROTO 1/2 in Drive Impact Socket 27 mm Size 6 pt Deep Depth, Black Oxide (J7327M)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24033)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301726)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328281)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302211)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307715)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305693)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306030)
- IRWIN Straight Flute Tap, 3/8"-24, Carbon Steel (1536)
- Greenfield Threading Taps