Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 307160
Zoro # G4349326
original price:
$35.99
10% off
new price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 11/16"-11
- Shank Dia. 0.542"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 307160
- Zoro # G4349326
- UPC # 662355144022
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 11/16"-11 |
Shank Dia. | 0.542" |
Tap Size | 11/16" |
Tap Dimension Type | Inch |
Overall Length | 4-1/32" |
Thread Length | 1-3/32" |
Pitch Diameter Limit | H3 |
Tap Length Standard | USCTI |
Square Size | 0.4060 in |
Shank Length | 2 3/16 in |
Thread Size | 11/16"-11 |
Size | 11/16 |
Description
Straight Flute Tap, Thread Size 11/16 In.-11, UNS, Taper, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Carbide Inserts 10 Count, 10PK (TNMG160408-M5 TNMG332-M5 TP2501)
- WESTWARD Open End Wrench, 12 x 13mm, 15 Deg, 6-1/2 L (1EYN4)
- LISLE PULLER SPARK PLUG WIRE (LI52990)
- INSIZE Fractional Digital Caliper, SS, 3" Jaw D (1102-300)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305693)
- GREENFIELD THREADING Straight Flute Hand Tap, M8-1.25, Bottoming, Plug, Taper, 4 Flutes (343511)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343512)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308073)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302464)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330076)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19620)
- Greenfield Threading Straight Flute 4-Flute Taps