Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper, 4 Flutes
Mfr # 306741
Zoro # G4349301
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Shank Dia. 0.429"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 306741
- Zoro # G4349301
- UPC # 662355143568
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-18 |
Shank Dia. | 0.429" |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 12.90 mm |
65% Thread Drill Size | 33/64 in |
Shank Length | 1 15/16 in |
Tap Length Standard | USCTI |
55% Thread Drill Size | 13.25 mm |
Thread Size | 9/16"-18 |
Square Size | 0.3220 in |
Size | 9/16 |
Description
Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Taper, Overall Length 3 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (4LXH3)
- ASSENMACHER SPECIALTY TOOLS AXLE NUT SKT E24 F IMPACT (AHM 0E24)
- SIMONDS Flat Multi-Kut File, Chip-Breaking, Length: 14 in (73244500)
- STEELMAN Diamond Tipped Low Profile SL5/16 Slotted Screwdriver (78947)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (330072)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (301742)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (329057)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (302530)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343512)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330283)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14782)
- Greenfield Threading Taps