Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 305990
Zoro # G4349213
original price:
$14.29
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Thread Size 7/16"-14
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 305990
- Zoro # G4349213
- UPC # 662355142219
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.323" |
Tap Thread Size | 7/16"-14 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/16" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Thread Size | 7/16"-14 |
Shank Length | 1 11/16 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | U |
65% Thread Drill Size | V |
Square Size | 0.2420 in |
55% Thread Drill Size | W |
Size | 7/16 |
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Taper, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.251 In, Black (911225100)
- KLEIN TOOLS Replacement Bit, Tamperproof 20, 25 (32782)
- PRO-GRADE TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19029)
- VAUGHAN Pick Mattock, 26 In, 2 Lb. (HMP)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330032)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (313592)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (305396)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302209)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302484)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305016)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1739500)
- Greenfield Threading Taps