Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper, 4
Mfr # 328547
Zoro # G4349161
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 16.56mm
- Tap Thread Size M8-1.25
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 328547
- Zoro # G4349161
- UPC # 662355147979
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 16.56mm |
Tap Thread Size | M8-1.25 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 113.54mm |
Pitch Diameter Limit | D5 |
Thread Length | 30.99mm |
Shank Length | 1 19/32 in |
65% Thread Drill Size | I |
Square Size | 6.05 mm |
75% Thread Drill Size | H |
55% Thread Drill Size | 7.10 mm |
Thread Size | M8x1.25 |
Tap Length Standard | USCTI |
Size | M8 |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Taper, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Thread Drill Tap, 1 in. (89100)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36026)
- HASSAY SAVAGE CO Keyway Broach, III, W 8mm, Cut L 2-1/2 In (11308HS)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/2"R 1/2"D (CF1212)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328356)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (306048)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (305396)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328444)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305830)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328620)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11685)
- Greenfield Threading Taps