Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper, 4
Mfr # 308549
Zoro # G4349502
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1.021"
- Tap Thread Size 1-1/4"-7
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 308549
- Zoro # G4349502
- UPC # 662355146125
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 1.021" |
Tap Thread Size | 1-1/4"-7 |
Tap Size | 1-1/4" |
Tap Dimension Type | Inch |
Overall Length | 5-3/4" |
Pitch Diameter Limit | H4 |
Thread Length | 2-9/16" |
Shank Length | 3 5/32 in |
75% Thread Drill Size | 1.1108 in |
65% Thread Drill Size | 1.1294 in |
Square Size | 0.7660 in |
Tap Length Standard | USCTI |
Thread Size | 1 1/4"-7 |
Size | 1-1/4 |
Description
Straight Flute Tap, Thread Size 1 1/4 In.-7, UNC, Taper, Overall Length 5 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 1.1108 in, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Premium (Made in US) Industrial Grade HSS Black Oxide Metric Drill Bit, 8 mm, 6PK (45-42098)
- OSG Flat Bottom Drill Bit, 3/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570037511)
- YG-1 TOOL CO Ball End Mill, Single End, 1-3/8", HSS (41199)
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06209)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305446)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306444)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305033)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308065)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305826)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302443)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1120100)
- Greenfield Threading Taps