Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Taper, 4
Mfr # 302583
Zoro # G4349107
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-28
- Shank Dia. 0.220"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 302583
- Zoro # G4349107
- UPC # 662355153901
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #12-28 |
Shank Dia. | 0.220" |
Tap Size | #12 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 1/2" |
Pitch Diameter Limit | H3 |
Tap Length Standard | USCTI |
Square Size | 0.1650 in |
Shank Length | 1 13/32 in |
55% Thread Drill Size | #12 |
Thread Size | #12-28 |
75% Thread Drill Size | 4.60 mm |
65% Thread Drill Size | #13 |
Size | #12 |
Description
Straight Flute Tap, Thread Size #12-28, UNF, Taper, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4536SV-200)
- ZORO SELECT Measuring Wheel, 1 ft. (RR102)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0400" (967040-C6)
- RIDGID Trigger Assembly (44285)
- GREENFIELD THREADING Straight Flute Hand Tap, M14-2.00, Bottoming, Plug, Taper, 4 Flutes (343514)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (328661)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328698)
- GREENFIELD THREADING Straight Flute Tap, Semi-Bottoming, 4 Flutes (330293)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302480)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306135)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12801100)
- Greenfield Threading Straight Flute 4-Flute Taps