Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Semi-Bottoming, 4
Mfr # 313537
Zoro # G3940172
original price:
$57.67
26% off
new price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Thread Direction Right Hand
- Tap Finish Bright (Uncoated)
Product Information
- Brand Greenfield Threading
- MFR # 313537
- Zoro # G3940172
- UPC # 093404135379
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Thread Length | 2 in |
Overall Length | 4 1/4 in |
Shank Dia. | 37/64 in |
Tap Size | 3/4" |
65% Thread Drill Size | 16.90 mm |
Thread Size | 3/4"-10 |
55% Thread Drill Size | 17.20 mm |
Shank Length | 2 1/4 in |
75% Thread Drill Size | 16.50mm |
Drill Bit Size | 21/32 in |
Square Size | 0.4420 in |
Description
Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Thread Length 2 in, 75 Percent Thread Drill Size 16.50mm, Thread Limit H11, Class of Fit 1B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cornerbead Clincher w/Mallet, 13-1/2 x 3 (13A765)
- OX TOOLS Pro 7" Tile Setters / Buttering Trowel - OX Grip (OX-P402307)
- MILWAUKEE TOOL 1-3/8 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5140)
- WRIGHT TOOL 3/8" Drive SAE, 9 pcs (304)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302209)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330263)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328687)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (307483)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305446)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305392)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C62032)
- Greenfield Threading Straight Flute 4-Flute Taps